Skip Content
ISOPROPYL ALCOHOL 70P 3.8L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ISOPROPYL ALCOHOL 70P 3.8L

TECHSPRAY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSY1608G4
  • Mfr. Model # 1608G4
  • UNSPSC # 12191601
  • CATALOGUE PAGE # 1604
  • Shipping Weight 6.0 lbs

Technical Specs

  • Size 3.8 L
  • VOC Content 599 g/L
  • Net Weight 6
  • Container Type Jug

Compliance and Restrictions

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list