Skip Content
ISOLATOR VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISOLATOR VIBRATION

KARMAN RUBBER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMN5XK99
  • Mfr. Model # 5XK99
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Product Details

Cylindrical vibration isolator, control noise, vibration and shock. High tensile strength, superior resistance to abrasion, clear zinc plated with grade 5 screws. 50 Durometer natural rubber isolators are chemically bonded to steel.

Technical Specs

  • Thread Size 1/4"-20
  • Cylinder Dia. 1"
  • Item Cylindrical Isolator
  • Height 1-1/2"
  • Material Natural Rubber
  • Max. Load Downward Compression (Lb.) 50
  • Max. Load Sideways Shear (Lb.) 15
  • Mounting Compression
  • Type Cylindrical Isolator
  • Screws Clear Zinc Plated, Grade 5
  • Thread Length 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list