Skip Content
Discontinued with Replacement
ISOLATOR VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ISOLATOR VIBRATION

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMN5XK84
  • Mfr. Model # 5XK84
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.5 lbs
Suggested Replacement Product
VIBRATION ISOLATOR 140LB MAX 3/8-16

Price: NA

Product Details

Cylindrical vibration isolator, control noise, vibration and shock. High tensile strength, superior resistance to abrasion, clear zinc plated with grade 5 screws. 50 Durometer natural rubber isolators are chemically bonded to steel.

Technical Specs

  • Thread Size 3/8"-16
  • Height 1-3/8"
  • Max. Load Downward Compression (Lb.) 180
  • Max. Load Sideways Shear (Lb.) 45
  • Material Rubber
  • Item Cylindrical Vibration Isolator
  • Screws Clear Zinc Plated, Grade 5
  • Mounting Compression
  • Resistant To Abrasion
  • Cylinder Dia. 2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list