Skip Content
Discontinued with Replacement
ISOLATOR VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ISOLATOR VIBRATION

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KMN5XK75
  • Mfr. Model # 5XK75
  • UNSPSC # 23153130
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs
Suggested Replacement Product
VIBRATION ISOLATOR 75LB MAX M8X1.25

Price: NA

Product Details

Cylindrical vibration isolator, control noise, vibration and shock. High tensile strength, superior resistance to abrasion, clear zinc plated with grade 5 screws. 50 Durometer natural rubber isolators are chemically bonded to steel.

Technical Specs

  • Thread Size M8 x 1.25
  • Item Cylindrical Vibration Isolator
  • Material Rubber
  • Max. Load Downward Compression (Lb.) 75
  • Metric Thread Size M8 x 1.25
  • Max. Load Sideways Shear (Lb.) 12
  • Thread Length 5/8"
  • Mounting Compression
  • Resistant To Abrasion
  • Screws Clear Zinc Plated, Grade 5
  • Cylinder Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list