ISOLATOR,VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ISOLATOR,VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5XR73
  • Mfr. Model # 5XR73
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 666
  • Shipping Weight 4.7 lbs

Product Details

Combine spring floor-mount vibration isolators and neoprene vertical limit stops for greater safety. G ratings meet the horizontal requirements of most seismic zones.

Technical Specs

  • Width 2-1/2"
  • Height 5-1/8"
  • Color Mark Green
  • Deflection 0.75" - 1.00"
  • Spring Color Green
  • Item Seismic and Wind Vibration Isolator
  • Dimension L 8-3/4"
  • Capacity Range 300 lbs. - 400 lbs.
  • Dimension T 1-5/8"
  • Dimension CS 3/8" x 1"
  • Dimension BD 3/8"
  • Dimension HCL 6"
  • Dimension H 5-1/8"
  • Isolator Type Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list