ISOLATOR,VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ISOLATOR,VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5XR57
  • Mfr. Model # 5XR57
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 666
  • Shipping Weight 1.9 lbs

Product Details

Steel springs reduce vibration transmission 2 to 6 times better than neoprene, as performance improves with larger deflections. LDS rubber cups under the springs and a projecting rubber bushing prevent sound transmission.

Technical Specs

  • Depth 2-3/4"
  • Height 5-3/4"
  • Lower Rod Penetration 4"
  • Item Vibration Isolator
  • Capacity Range 380 - 510 lbs.
  • Color Mark Red
  • Width 3-1/4'
  • Bushing Type Rubber
  • Spring Color Red
  • Deflection Range 0.75" to 1.00"
  • Max. Rod Dia. 5/8"
  • Isolator Type Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list