Skip Content
ISOLATOR,VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISOLATOR,VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5XR51
  • Mfr. Model # 5XR51
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 11.55 lbs

Product Details

Improved performance as deflections increase. Bolt to beam. Nonskid pads reduce need for bolting to floors. Sponge rubber guides improve stability. Select mounting based on weight distribution.

Technical Specs

  • Width 3-1/2"
  • Deflection 0.75" - 1.00"
  • Item Vibration Isolator
  • Color Mark Yellow
  • Height 5-5/8"
  • Spring Color Yellow
  • Dimension A 5-3/4"
  • Dimension T 9/16"
  • Bolt Size 5/8" x 4-1/2"
  • Capacity Range 1,575 lbs. - 2,100 lbs.
  • Dimension L 8-7/8"
  • Dimension HCL 7-1/4"
  • Dimension HCW 1-3/4"
  • Dimension SBC 7-7/8"
  • Dimension MBD 3/8"
  • Dimension SW 7/16"
  • Dimension H 5-5/8"
  • Isolator Type Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list