Skip Content
ISOLATOR,VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISOLATOR,VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5C151
  • Mfr. Model # 5C151
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 666
  • Shipping Weight 3.8 lbs

Product Details

Steel springs reduce vibration transmission 2 to 6 times better than neoprene, as performance improves with larger deflections. LDS rubber cups under the springs and a projecting rubber bushing prevent sound transmission.

Technical Specs

  • Depth 4"
  • Height 7-1/4"
  • Item Vibration Isolator
  • Lower Rod Penetration 4-1/4"
  • Width 4-3/4"
  • Color Mark Gray
  • Spring Color Gray
  • Bushing Type Rubber
  • Capacity Range 940 - 1,250 lbs.
  • Max. Rod Dia. 3/4"
  • Deflection Range 0.75" to 1.00"
  • Isolator Type Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list