ISOLATOR VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ISOLATOR VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5C129
  • Mfr. Model # 5C129
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 3.0 lbs

Product Details

Improved performance as deflections increase. Bolt to beam. Nonskid pads reduce need for bolting to floors. Sponge rubber guides improve stability. Select mounting based on weight distribution.

Technical Specs

  • Height 4-1/2"
  • Item Vibration Isolator
  • Width 2-1/8"
  • Color Mark Yellow
  • Spring Color Yellow
  • Deflection 0.75" - 1.00"
  • Bolt Size 3/8" x 4"
  • Dimension A 4"
  • Dimension T 1/2"
  • Dimension HCL 4-3/4"
  • Dimension L 5-3/4"
  • Capacity Range 230 to 310 lb.
  • Dimension HCW 1"
  • Dimension MBD 1/4"
  • Dimension SBC 5"
  • Dimension SW 5/16"
  • Dimension H 4-1/2"
  • Isolator Type Spring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list