Skip Content
ISOLATOR,VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISOLATOR,VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4C992
  • Mfr. Model # 4C992
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 666
  • Shipping Weight 1.2 lbs

Product Details

Thicker, taller vibration isolators provide more deflection than isolation pads. Neoprene bottom eliminates the need for bolting to floor. Mountings are oil-resistant. Include top bolts and washers.

Technical Specs

  • Height 2-3/4"
  • Item Vibration Isolator
  • Includes Top Bolts and Washers
  • Width 3-5/16"
  • Color Mark White
  • Deflection 0.25" - 0.50"
  • Spring Color White
  • Dimension D 2-9/16 po
  • Bolt Size 1/2"
  • Dimension T 1/4 po
  • Dimension BC 4-1/8"
  • Dimension L 5-1/2 po
  • Capacity Range 375 lbs. - 750 lbs.
  • Cap Screw Dia. and Length 1/2" x 1"
  • Dimension MBD 1/2"
  • Isolator Type Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list