Skip Content
ISOLATOR,VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ISOLATOR,VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4C971
  • Mfr. Model # 4C971
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 666
  • Shipping Weight 1.6 lbs

Product Details

Reduce noise transmission and vibration from equipment running over 1,000 RPM. General purpose double deflection for ceiling-suspended mechanical equipment and piping.

Technical Specs

  • Depth 3-1/4"
  • Height 4-1/2"
  • Item Vibration Isolator
  • Lower Rod Penetration 3"
  • Width 4-1/4"
  • Color Mark Red
  • Spring Color Red
  • Bushing Type Rubber
  • Capacity Range 115 - 235 lbs.
  • Max. Rod Dia. 3/4"
  • Deflection Range 0.24" to 0.40"
  • Isolator Type Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list