Skip Content
ISOLATOR,VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISOLATOR,VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4C878
  • Mfr. Model # 4C878
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 666
  • Shipping Weight 0.6 lbs

Product Details

Reduce noise transmission and vibration from equipment running over 1,000 RPM. General purpose double deflection for ceiling-suspended mechanical equipment and piping.

Technical Specs

  • Height 2-3/4"
  • Depth 2"
  • Item Vibration Isolator
  • Width 2-1/4"
  • Lower Rod Penetration 2-1/4"
  • Spring Color Black
  • Bushing Type Rubber
  • Color Mark Black
  • Capacity Range Up - 45 lbs.
  • Deflection Range 0.18" to 0.35"
  • Max. Rod Dia. 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list