Skip Content
ISOLATOR VIBRATION HANGER MOUNTED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISOLATOR VIBRATION HANGER MOUNTED

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5C011
  • Mfr. Model # 5C011
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 666
  • Shipping Weight 2.0 lbs

Product Details

Reduce noise transmission and vibration from equipment running over 1,000 RPM. General purpose double deflection for ceiling-suspended mechanical equipment and piping.

Technical Specs

  • Depth 3-1/4"
  • Item Vibration Isolator
  • Height 4-1/2"
  • Lower Rod Penetration 3"
  • Width 4-1/4"
  • Color Mark White
  • Spring Color White
  • Bushing Type Rubber
  • Capacity Range 190 - 380 lbs.
  • Max. Rod Dia. 3/4"
  • Deflection Range 0.24" to 0.40"
  • Isolator Type Neoprene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list