Skip Content
ISOLATER VIBRATION close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISOLATER VIBRATION

MASON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM5C132
  • Mfr. Model # 5C132
  • UNSPSC # 23153130
  • CATALOGUE PAGE # 665
  • Shipping Weight 7.0 lbs

Product Details

Improved performance as deflections increase. Bolt to beam. Nonskid pads reduce need for bolting to floors. Sponge rubber guides improve stability. Select mounting based on weight distribution.

Technical Specs

  • Height 4-1/2"
  • Item Vibration Isolator
  • Width 2-1/8"
  • Color Mark White
  • Deflection 0.75" - 1.00"
  • Spring Color White
  • Dimension A 4"
  • Dimension L 5-3/4"
  • Dimension T 1/2"
  • Bolt Size 3/8" x 4"
  • Dimension HCL 4-3/4"
  • Dimension MBD 1/4"
  • Dimension HCW 1"
  • Capacity Range 460 lbs. - 625 lbs.
  • Dimension SBC 5"
  • Dimension SW 5/16"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List