ISO TANK DBL CONTAIN BERM 20X24X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ISO TANK DBL CONTAIN BERM 20X24X2

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRBD20242SS-P
  • Mfr. Model # BD20242SS-P
  • UNSPSC # 24101907
  • CATALOGUE PAGE # 2698
  • Shipping Weight 820.0 lbs

Product Details

ISO Tank Double Containment Berm, Spill Capacity 7,180 gal., Height 2 ft., Length 20 ft., Width 24 ft., Black, PVC, Includes Stays

Technical Specs

  • Colour Black
  • Height 2 ft.
  • Includes Stays
  • Item Berm
  • Length 20 ft.
  • Material PVC
  • Spill Capacity 7,180 gal.
  • Width 24 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list