ISO.GRND RECEPTACLE,SINGLE,5-15R,OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ISO.GRND RECEPTACLE,SINGLE,5-15R,OR

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZC4
  • Mfr. Model # 5HZC4
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accessory Group -
  • Colour Orange
  • Description Standard Face, Back and Side Wired
  • Number of Poles 2
  • HP 1/2
  • Item Single Receptacle with Isolated Ground
  • Number of Wires 3
  • Boot Code -
  • Standards UL,CSA,ANSI
  • Sub-Category Single Receptacles
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Special Features Isolated Ground
  • Phase 1
  • Power Indicator No
  • Application Environment Commercial Environments
  • Tamper Resistant No
  • Surge Suppression No
  • Amps - Plugs and Receptacles 15
  • Type - Plugs and Receptacles Straight Blade
  • Voltage - Plugs and Receptacles 125 VAC
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Single
  • Item - Plugs and Receptacles Receptacle
  • Color - Plugs and Receptacles Orange
  • Wiring Method - Plugs and Receptacles Back and Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list