Skip Content
ISO.GRND RECEPTACLE,INDGRADE,5-20R, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ISO.GRND RECEPTACLE,INDGRADE,5-20R,

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZD4
  • Mfr. Model # 5HZD4
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Accessory Group -
  • Colour Gray
  • HP 1
  • Description Standard Face, Back and Side Wired
  • Item Duplex Receptacle with Isolated Ground
  • Number of Poles 2
  • Standards UL,CSA,ANSI
  • Number of Wires 3
  • Boot Code -
  • Sub-Category Duplex Receptacles
  • Material Thermoplastic Nylon
  • Number of Gangs 1
  • Phase 1
  • Special Features Isolated Ground
  • Power Indicator No
  • Tamper Resistant No
  • Application Environment Commercial Environments
  • Surge Suppression No
  • Voltage - Plugs and Receptacles 125 VAC
  • Amps - Plugs and Receptacles 20
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Weather Resistant - Plugs and Receptacles No
  • Color - Plugs and Receptacles Gray
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Back and Side

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list