Skip Content
ISO.GRND RECEPTACLE,HOSPGR,5-20R,WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ISO.GRND RECEPTACLE,HOSPGR,5-20R,WH

LEVITON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5HZE4
  • Mfr. Model # 5HZE4
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Accessory Group -
  • Colour White
  • HP 1
  • Description Decorator Face, Back and Side Wired
  • Item Duplex Receptacle with Isolated Ground
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL,CSA,ANSI
  • Boot Code -
  • Sub-Category Duplex Receptacles
  • Material Nylon
  • Number of Gangs 1
  • Phase 1
  • Special Features Isolated Ground
  • Power Indicator No
  • Tamper Resistant No
  • Application Environment Hospital Grade
  • Surge Suppression No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list