!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ISO FLUSH FACE 3/8IN PLUG

ISO FLUSH FACE 3/8IN PLUG

PARKER

ISO FLUSH FACE 3/8IN PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ISO FLUSH FACE 3/8IN PLUG

ISO FLUSH FACE 3/8IN PLUG

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $64.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYEFEM372-6FP
  • Mfr. Model # FEM372-6FP
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 2339
  • Shipping Weight 0.35 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Item Hydraulic Coupler Nipple
  • Series Parker FEM Series
  • Coupling Size 3/8"
  • Max. Working Pressure @ 70 F 3625 psi
  • Coupling Locking Type Ball
  • Includes Valve Yes
  • Includes Bearing Yes
  • Includes Shut Off Yes
  • Finish/Coating Zinc Plated
  • Bearing Material Stainless Steel
  • Hansen Interchange 10FFP37
  • Aeroquip Interchange FD89-1002-06-06
  • For Use With ISO 16028 Coupler
  • Fitting Type Female NPSF
  • Coupling Component Plug
  • Body Material Steel
  • Hose Fitting Gender Female
  • Max. Flow Rate 6.0 gpm
  • Connection Type FNPT
  • Valve Type Non-Spill
  • Overall Length 2-31/64"
  • Thread Size 3/8"-18
  • Seal Material Buna
  • Temp. Range -40 Degrees F - 250 Degrees F
  • Parker Interchange FEM-372-6FP
  • Snap-Tite Interchange 74N6-6F
  • Standards ISO 16028
  • Max. Outside Dia. 1 17/64 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list