ISO FLUSH FACE 3/8IN CPLR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ISO FLUSH FACE 3/8IN CPLR

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFEM371-6FP-NL
  • Mfr. Model # FEM371-6FP-NL
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Coupler Interchange Type FEM
  • Coupler Body Size 2-57/64"
  • Quick Coupler Type Hydraulic Coupler Nipple
  • For Use With ISO 16028 Nipple
  • Length 2-57/64"
  • Locking Mechanism Ball
  • Item Hydraulic Coupler Body
  • Bearing Material Stainless Steel
  • Parker Interchange FEM-371-6FP-NL
  • Seal Material Buna
  • Seal Type Flush Face
  • Series Parker FEM Series
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Sleeve Material Steel
  • Connection Type NPSF
  • Standards ISO 16028
  • Max. Pressure 3625 psi
  • Coupler Connection Type NPSF
  • Coupler Body Material Steel
  • Valve Design Non-Spill
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 26.0 gpm
  • Coupler Thread Size 3/8"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list