ISO FLUSH FACE 1/2IN PLUG NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ISO FLUSH FACE 1/2IN PLUG NPT

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYEFEM502-8FP
  • Mfr. Model # FEM502-8FP
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 3140
  • Shipping Weight 0.55 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Coupler Body Size 2-55/64"
  • Coupler Interchange Type FEM
  • Coupler Connection Type NPT
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Shut Off Double
  • Parker Interchange FEM-502-8FP
  • For Use With HTMA Nipple
  • Item Hydraulic Coupler Body
  • Length 2-49/64"
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Seal Material Polyurethane and Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Standards ISO 16028
  • Max. Pressure 3625 PSI
  • Valve Design Non-Spill
  • Connection Type NPSF
  • Series Parker FEM Series
  • Coupler Body Material Steel
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 12.0 gpm
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list