ISO A HYD CPLR 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ISO A HYD CPLR 1/4IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6601-4-4
  • Mfr. Model # 6601-4-4
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 3140
  • Shipping Weight 0.25 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Coupler Body Size 1-55/64"
  • Coupler Interchange Type 6600
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Shut Off Double
  • Parker Interchange 6601-4-4
  • Bearing Material Stainless Steel
  • For Use With ISO 7241-1 Series A Nipple
  • Locking Mechanism Ball
  • Item Hydraulic Coupler Body
  • Length 1-27/32"
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Standards ISO 7241-1 Series A
  • Sleeve Material Steel
  • Valve Design Poppet
  • Max. Pressure 5000 PSI
  • Connection Type NPTF
  • Series Parker 6600 Series
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 3.0 gpm
  • Coupler Thread Size 1/4"-18

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list