Skip Content
ISO A HYD CPLR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ISO A HYD CPLR 1/2IN

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE6601-8-10
  • Mfr. Model # 6601-8-10
  • UNSPSC # 27111712
  • CATALOGUE PAGE # 3140
  • Shipping Weight 0.68 lbs

Product Details

Hydraulic couplings, used across the spectrum of applications. These double shut-off couplings can be found anywhere that fluid transfer lines need to be connected and disconnected for operation or maintenance of equipment, and a loss of fluid is undesira

Technical Specs

  • Coupler Body Size 2-47/64"
  • Quick Coupler Type Hydraulic Coupler Nipple
  • Coupler Interchange Type 6600
  • Parker Interchange 6601-8-10
  • Shut Off Double
  • For Use With ISO 7241-1 Series A Nipple
  • Includes Sleeve Lock
  • Length 2-3/4"
  • Item Hydraulic Coupler Body
  • Bearing Material Stainless Steel
  • Locking Mechanism Ball
  • Seal Material Nitrile
  • Operating Temp. Range -40 Degrees F - 250 Degrees F
  • Standards ISO 7241-1 Series A
  • Sleeve Material Steel
  • Valve Design Poppet
  • Connection Type NPTF
  • Max. Pressure 4000 PSI
  • Series Parker 6600 Series
  • Coupler Body Material Steel
  • Coupler Connection Type FNPT
  • Coupler Finish Zinc Plated
  • Coupler Flow Rate 12.0 gpm
  • Coupler Thread Size 1/2"-14

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list