!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
IRW-4C IR WINDOW 4IN

IRW-4C IR WINDOW 4IN

FLIR

IRW-4C IR WINDOW 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
IRW-4C IR WINDOW 4IN

IRW-4C IR WINDOW 4IN

FLIR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLS19252-100
  • Mfr. Model # 19252-100
  • UNSPSC # 31242002
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Product Details

Infrared inspection windows with Pirma-Lock(TM). FLIR's new IR Windows put added safety between you and energized equipment, eliminate the need for opening live electrical cabinets during IR inspections, and help protect your from the danger of a potentia

Technical Specs

  • Item Infrared Window
  • Viewing Aperture Size 89 mm Dia.
  • Window Thickness 4 mm
  • IP Rating 67
  • Body Maximum Temperature 510 Degrees C (950 Degrees F)
  • Voltage Range Any
  • Components Anodized Aluminum Frame and Cover
  • Special Features Hinged Cover Stays Attached, No Special Tool to Secure Cover, Window Labeling/ID Inside the Cover, (3) Step Installation, No Screw Holes to Drill
  • Manufacturers Warranty Length Limited Lifetime
  • Crystal Insert Size 95 mm dia.
  • Viewing Aperture Area 6,221 sq. mm
  • NEMA Rating Type 3/12
  • Gasket Maximum Temperature 76.7 Degrees C (170 Degrees F)
  • Optic Maximum Temperature 1355.6 Degrees C (2474 Degrees F)
  • Use Indoor/Outdoor
  • Body Material Aluminum
  • Includes Instructions

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list