Skip Content
IRW-3C IR WINDOW 3IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IRW-3C IR WINDOW 3IN

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLS19251-100
  • Mfr. Model # 19251-100
  • UNSPSC # 31242002
  • CATALOGUE PAGE # 1271
  • Shipping Weight 1.9 lbs

Product Details

Infrared inspection windows with Pirma-Lock(TM). FLIR's new IR Windows put added safety between you and energized equipment, eliminate the need for opening live electrical cabinets during IR inspections, and help protect your from the danger of a potentia

Technical Specs

  • Includes Instructions
  • Item Infrared Window
  • Body Material Aluminum
  • Components Anodized Aluminum Frame and Cover
  • NEMA Rating Type 3/12
  • Use Indoor/Outdoor
  • Voltage Range Any
  • IP Rating IP67
  • Window Thickness 2 mm (0.07")
  • Viewing Aperture Area 3,739 sq. mm
  • Gasket Maximum Temperature 76.7 Degrees C (170 Degrees F)
  • Body Maximum Temperature 510 Degrees C (950 Degrees F)
  • Optic Maximum Temperature 1,355.6 Degrees C (2,474 Degrees F)
  • Crystal Insert Size 75 mm dia.
  • Viewing Aperture Size 69 mm Dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list