Skip Content
IRW-2C IR WINDOW 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IRW-2C IR WINDOW 2IN

FLIR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLS19250-100
  • Mfr. Model # 19250-100
  • UNSPSC # 31242002
  • CATALOGUE PAGE # 1271
  • Shipping Weight 1.5 lbs

Product Details

Infrared inspection windows with Pirma-Lock(TM). FLIR's new IR Windows put added safety between you and energized equipment, eliminate the need for opening live electrical cabinets during IR inspections, and help protect your from the danger of a potentia

Technical Specs

  • Item Infrared Window
  • Body Material Aluminum
  • Includes Instructions
  • Components Anodized Aluminum Frame and Cover
  • NEMA Rating Type 3/12
  • Voltage Range Any
  • Use Indoor/Outdoor
  • Viewing Aperture Area 1,521 sq. mm
  • IP Rating IP67
  • Gasket Maximum Temperature 76.7 Degrees C (170 Degrees F)
  • Body Maximum Temperature 510 Degrees C (950 Degrees F)
  • Viewing Aperture Size 44 mm Dia.
  • Optic Maximum Temperature 1,355.6 Degrees C (2,474 Degrees F)
  • Window Thickness 2 mm (0.07")
  • Crystal Insert Size 50 mm dia.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list