Skip Content
IRRIGATION/SPRINKLER TIMER,9 ZONE,7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IRRIGATION/SPRINKLER TIMER,9 ZONE,7

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KEA1
  • Mfr. Model # 4KEA1
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Features Zone By Zone Setting Convenience, All In One View, Rain Delay Command and Water Now Feature, Residential and Light Commercial Underground Irrigation. Built-In Trouble Shooting of Valves and Wiring, Rain Delay Command for Manual Suspension for Watering Cycle, Seasonal Adjust to Increase Watering In Hot, Dry Months and Reduce In Rainy Seasons
  • Depth 1-1/4"
  • Enclosure Type Indoor
  • Height 6"
  • Item Irrigation/Sprinkler Timer
  • Max. On/Off Cycles 4
  • Max. No. Zones 9
  • Width 7"
  • Max. Time Setting 240 min.
  • Day Skipper Yes
  • Min. Time Setting 1 min.
  • Power Source 120V
  • Display Type Digital
  • Max. Time Cycle 7 Days

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list