Skip Content
IRONING BOARD,4-LEG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IRONING BOARD,4-LEG

HONEY-CAN-DO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15V257
  • Mfr. Model # 15V257
  • UNSPSC # 56101524
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Includes Iron Rest
  • Item Ironing Board
  • Length 61.8"
  • Width 15"
  • Package Quantity 1
  • Type 4-Leg

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list