Discontinued with Replacement
IRON SOLDERING MARKSMAN 80WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IRON SOLDERING MARKSMAN 80WATT

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELSP80LCSA
  • Mfr. Model # SP80LCSA
  • UNSPSC # 23271600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOLDERING IRON HVY DUTY LED 80W

Your Price: NA

Product Details

Medium-duty pencil grip soldering iron with replaceable 3/8 inch diameter tip. Pencil grip handle. Develops tip temperature of 900 degrees F.

Technical Specs

  • Watts 80
  • Voltage 110/130
  • Type Medium-Duty
  • Temp. Rating 900 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list