Skip Content
Discontinued with Replacement
IRON SOLDERING MARKSMAN 40WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IRON SOLDERING MARKSMAN 40WATT

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELSP40LCSA
  • Mfr. Model # SP40LCSA
  • UNSPSC # 23271600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
SOLDERING IRON MED DUTY LED 40W

Price: NA

Product Details

Lightweight soldering iron with replaceable 1/4 inch diameter tip. Pencil grip handle. Develops tip temperature of 900 degrees F.

Technical Specs

  • Type Light-Duty
  • Voltage 110/130
  • Watts 40
  • Temp. Rating 900 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list