Skip Content
IRON SOLDERING MARKSMAN 175WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IRON SOLDERING MARKSMAN 175WATT

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELSP1753CSA
  • Mfr. Model # SP1753CSA
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 791
  • Shipping Weight 1.2 lbs

Product Details

Marksman(R) soldering iron, Fine quality, heavy-duty consumer iron. 12-1/2 in long. Soldering iron rest included. MTG40 5/8 in diameter replaceable iron-plated copper tip. Develops 900 Degrees F/482 Degrees C. Stainless steel barrel and heat and impact resistant handle. CSA certified.

Technical Specs

  • Item Heavy Duty
  • Type Extra Heavy-Duty
  • Voltage 120 V
  • Watts 175
  • Temp. Rating 900 Degrees F
  • Features Fine Quality Soldering Iron With Durable Heater Technology. Stainless Steel Barrel With Up to 900 Degree Heat. 175 Watt/120 Volt. Comes With Mtg40 Tip. Ulf Listed - Cull Available
  • Includes Soldering Iron, Mt1 Tip
  • Length 12-1/2"
  • Cord Length 5 ft.
  • Handle Heat and Impact Resistant
  • Tip Size 0.625"
  • Standards UL and CUL Listed
  • Tip MTG40

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list