IRON SOLDERING MARKSMAN 120WATT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IRON SOLDERING MARKSMAN 120WATT

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELSP1203CSA
  • Mfr. Model # SP1203CSA
  • UNSPSC # 23271600
  • CATALOGUE PAGE # 791
  • Shipping Weight 0.95 lbs

Product Details

Marksman(R) soldering iron. 11-3/8 in long. Ideal for home, workshop, repairs, stained glass and hobbies. Soldering iron rest included. MTG30 1/2 in diameter replaceable iron-plated copper tip. Develops 900 Degrees F. Stainless steel barrel and heat and impact resistant handle. CSA certified.

Technical Specs

  • Item Heavy Duty
  • Type Heavy-Duty
  • Voltage 110/130 V
  • Watts 120
  • Temp. Rating 900 Degrees F
  • Includes Soldering Iron and Mtg30 Tip
  • Length 11-3/8"
  • Features Fine Quality Soldering Iron With Durable Heater Technology. Stainless Steel Barrel With Up to 900 Degree Heat. 120 Watt/120 Volt. Comes With Mtg30 Tip Ulf Listed - Cull Available
  • Cord Length 5 ft.
  • Handle Heat and Impact Resistant
  • Tip Size 0.50"
  • Standards UL and CUL Listed
  • Tip MTG30

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list