IRON SOLDERING CORDLESS  SELF-IGN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

IRON SOLDERING CORDLESS SELF-IGN

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELWPA2
  • Mfr. Model # WPA2
  • UNSPSC # 15111505
  • CATALOGUE PAGE # 789
  • Shipping Weight 0.55 lbs

Product Details

Ignites and ready to use in 30 seconds and holds enough gas for 3 hours. Temperature adjusts from 482 Degrees F to 932 Degrees F/250 Degrees C to 500 Degrees C, inactive hot air nozzles for low temperature heat are available. All temperatures are approximate.

Technical Specs

  • Item Self-Igniting cordless Butane Soldering Iron
  • Features Ignites With the Push of a Button, Ideal for Field Service Jobs, Lightweight and Completely Portable, Ready to Use in 30 Seconds, Sturdy Metal Tank Holds Enough Butane Gas for 3 hr. of Operation
  • Includes Cordless Soldering Tool With Tip and Safety Cap
  • Type Cordless, Pyro pen, Auto Ignite
  • Length 11-1/2"
  • Tip Size 0.08"
  • Watts 25 - 60
  • Standards UL and CUL Listed
  • Tip WPT2
  • Temp. Rating 482 Degrees F - 932 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list