Skip Content
IRON SOLDER PROFESSIONAL 35W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IRON SOLDER PROFESSIONAL 35W

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELWP35
  • Mfr. Model # WP35
  • UNSPSC # 23271603
  • CATALOGUE PAGE # 791
  • Shipping Weight 0.35 lbs

Product Details

Quick change knurled collar. Small and lightweight, 7-7/8 in/200 mm long, uses ST series long life double-coated iron-plated tips. 6 ft/1.83 m 3-wire cord. CSA certified.

Technical Specs

  • Voltage 120 V
  • Watts 35
  • Features Ideal for a Wide Variety of Electronic Tasks, Uses St Series Long Life Double-Coated, Iron-Plated Tips- St3 Included, Quick Change Knurled Collar, Stainless Steel Barrel, Cushion Grip Handle and Plug-in Heating Element
  • Item Professional Soldering Iron
  • Includes Soldering Iron and ST3 Tip
  • Length 9-3/4"
  • Type Industrial, Single
  • Handle Impact Resistant
  • Tip Size 0.125"
  • Cord Length 5 ft.
  • Tip Chrome Plated
  • Standards UL and CUL Listed
  • Temp. Rating 850 Degrees F
  • Heat Shield Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list