Skip Content
IRON SOLDER PROFESSIONAL 25W 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IRON SOLDER PROFESSIONAL 25W 1

WELLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WELWP25
  • Mfr. Model # WP25
  • UNSPSC # 15111505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Features Ideal for a Wide Variety of Electronic Tasks, Uses St Series Long Life Double-Coated, Iron-Plated Tips- St3 Included, Quick Change Knurled Collar, Stainless Steel Barrel, Cushion Grip Handle and Plug-in Heating Element
  • Item Professional Soldering Iron
  • Length 7-7/8"
  • Handle Cushioned Impact Resistant
  • Watts 25
  • Tip Size 0.125" Wide
  • Voltage 120 V
  • Standards UL and CUL Listed
  • Heat Shield Black
  • Tip Screwdriver Shaped Iron Plated
  • Temp. Rating 750 Degrees F
  • Includes Soldering Iron and ST3 Tip
  • Cord Length 5 ft.
  • Type Professional

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list