IRIS ROUND FUNNEL LID BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IRIS ROUND FUNNEL LID BLUE

VILEDA PROFESSIONAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MNO137669
  • Mfr. Model # 137669
  • UNSPSC # 47121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.21 lbs

Product Details

Designed for indoor use within heavy traffic areas. Like the GEO, the Iris range utilizes combined materials technology to give the durability and performance of plastic. Lids are sold separately.

Technical Specs

  • Colour Blue
  • Item Iris Round Funnel Lid
  • Number of Openings 1
  • Recycling Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list