Skip Content
IR37OG-300 RSC KIT OIL GAS , 1 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IR37OG-300 RSC KIT OIL GAS , 1 KIT

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTIR37OG300
  • Mfr. Model # IR37OG300
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Length 300 ft.
  • Includes 3700 Descent Device, 50 ft. of 8 mm Orange Kernmantle Rope, (3) Carabiners, (2) 4 ft. Rope-Over-Wire Anchors, Edge Protector, 4:1 RTU Kit, Water-Resistant Bag
  • Colour Orange
  • Weight Capacity 310 lbs.
  • Locking Anchorage Connection Hook Type (2) 4 ft. Rope-Over-Wire
  • Line Material Kernmantle
  • Standards ANSI Z359.4: 2007: CSA Z259.2.3: 2012 Type 1, Class B: EN341: 2012 Type 1, Class B
  • Cable Dia. 8.0 mm
  • Strap Width 3-15/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list