IR37-50 ASST/SELF RSC KT , 1 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IR37-50 ASST/SELF RSC KT , 1 KIT

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTIR37-50
  • Mfr. Model # IR37-50
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.5 lbs

Technical Specs

  • Includes 3700 Descent Device, 8 mm Kernmantle Escape & Rescue Rope, 4 ft. Rope-Over-Wire Anchor, (3) Carabiners, Edge Protector, Water-Resistant Bag
  • Colour Orange
  • Length 50 ft.
  • Locking Anchorage Connection Hook Type (2) 4 ft. Rope-Over-Wire
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.4: 2007: CSA Z259.2.3: 2012 Type 1, Class B: EN341: 2012 Type 1, Class B
  • Line Material Kernmantle
  • Strap Width 3-17/32"
  • Cable Dia. 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list