Skip Content
IR37-200 ASST/SELF RSC KT , 1 KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IR37-200 ASST/SELF RSC KT , 1 KIT

DEUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTIR37-200
  • Mfr. Model # IR37-200
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.0 lbs

Technical Specs

  • Colour Orange
  • Includes 3700 Descent Device, 8 mm Kernmantle Escape & Rescue Rope, 4 ft. Rope-Over-Wire Anchor, (3) Carabiners, Edge Protector, Water-Resistant Bag
  • Locking Anchorage Connection Hook Type (2) 4 ft. Rope-Over-Wire
  • Length 200 ft.
  • Weight Capacity 310 lbs.
  • Standards ANSI Z359.4: 2007: CSA Z259.2.3: 2012 Type 1, Class B: EN341: 2012 Type 1, Class B
  • Line Material Kernmantle
  • Strap Width 3-17/32"
  • Cable Dia. 8.0 mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list