Skip Content
IR THERMOMETER 50:1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IR THERMOMETER 50:1

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42570
  • Mfr. Model # 42570
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1246
  • Shipping Weight 2.65 lbs

Product Details

Dual laser infrared thermometer, high temperature, temp. range -58 to 3992DF, focus spot size and distance 1 inch at 50 inch, accuracy +/-1%, spectral response (uM) 8 to 14, laser sighting dual, response time (ms) 100, emissivity adjustable 0.01 to 1.00,

Technical Specs

  • Emissivity Adjustable 0.01 to 1.00
  • Data Hold Yes
  • Alarm Indication Audible
  • Battery Type 9V
  • Includes Type K Temperature Probe, USB Cable and Software, Carrying Case, Tripod, Battery and Instructions
  • Item Dual Laser Infrared Thermometer
  • Repeatability +/-0.5% of Reading
  • Resolution 0.1 Degrees F/C
  • Special Features Dual Laser Targeting Indicates Ideal Measuring Distance When (2) Laser Points Converge to 1" Target Spot, Dual Laser Targeting Indicates Ideal Measuring Distance When (2) Laser Points Converge to 1" Target Spot, USB interface, Double Molded Housing
  • Operating Temp. Range 32 Degrees F- 122 Degrees F
  • Manufacturers Warranty Length 3 yr.
  • Trigger Yes
  • Memory Max/Min
  • Response Time 100 msec.

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list