Skip Content
IR THERMOMETER 12:1 950F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

IR THERMOMETER 12:1 950F

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXT42509
  • Mfr. Model # 42509
  • UNSPSC # 41112200
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.8 lbs

Product Details

Dual laser infrared thermometer, with colour alert, temp. range -4D to 950DF, focus spot size and distance 1 inch at 12 inch, accuracy +/-1%, special response (uM) 8 to 14, laser sighting convergence, response time (ms) 150, emissivity adjustable 0.01 to

Technical Specs

  • Emissivity Adjustable 0.01 to 1.00
  • Data Hold Yes
  • Alarm Indication Audible and Visual
  • Battery Type 9V
  • Includes Case and 9 V Battery
  • Item IR Thermometer with Color Alert
  • Repeatability +/-0.5% or 1.8 Degrees F/1 Degrees C
  • Special Features Fast and Accurate Measurements At 12" Where the Two Lasers Converge with 12:1 Field of View
  • Resolution 0.1 Degrees F/ Degrees C
  • Manufacturers Warranty Length 3 yr.
  • Operating Temp. Range 32 Degrees - 122 Degrees F
  • Trigger Yes
  • Memory Max/Min
  • Response Time 150 msec

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list