Skip Content
IR THERM,-49 TO 752F close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IR THERM,-49 TO 752F

TAYLOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG14F320
  • Mfr. Model # 14F320
  • UNSPSC # 52151648
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Accuracy +/-2 Degrees F ( +/-1 Degrees C)
  • Battery Type (2) AAA
  • Includes 9V Battery
  • Item Infrared Thermometer
  • Temp. Range (F) -49 Degrees to 752 Degrees F
  • Resolution 0.1 Degrees F/0.1 Degrees C
  • Special Features Safe, Non Contact Infrared Thermometer Measures Surface Temperatures, Scan, Hold and Auto Off Functions, F Degrees /C Degrees Selectable
  • Temp. Range (C) -45 Degrees to 400 Degrees C
  • Response Time 0.5 sec.
  • Focus Spot Size and Distance 1" @ 6"
  • Laser Sighting Single Dot
  • Operating Temp. Range 32 deg.- 122 Degrees F, 0 deg.- 50 Degrees C
  • Trigger Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list