IR THERM,-31 TO 527F,1 IN 2.5 IN FO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IR THERM,-31 TO 527F,1 IN 2.5 IN FO

OAKTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9HUR2
  • Mfr. Model # 9HUR2
  • UNSPSC # 41112210
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Item Infrared Thermometer
  • Battery Type 9V
  • Emissivity Fixed 0.97
  • Resolution 0.5 Degrees F/0.2 Degrees C
  • Response Time IR- 500 msec., Probe- 5000 msec.
  • Trigger Push Button

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list