Skip Content
IR DATALINK FOR GA EXTREME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IR DATALINK FOR GA EXTREME

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTGA-USB2
  • Mfr. Model # GA-USB2
  • UNSPSC # 24111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Product Details

GasAlert Extreme. Long term solution for single gas detection. The GasAlert Extreme offers real-time readings and extended longevity with a two year field-replaceable battery and sensor. IR Datalink for GasAlert Extreme.

Technical Specs

  • Item IR Datalink for GasAlert Extreme
  • For Use With Gas Alert Extreme Detectors
  • Width 1"
  • Length 2"
  • Height 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list