IR CAM TI125 3 A3001 805 FC KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IR CAM TI125 3 A3001 805 FC KIT

FLUKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FETTI125-30HZ/FCB
  • Mfr. Model # TI125-30HZ/FCB
  • UNSPSC # 41113600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.0 lbs

Technical Specs

  • Alarm Yes
  • Emissivity Adjustable 0.01 to 1.00
  • Special Features Adjustable Picture in Picture
  • Laser Sighting Yes
  • Multiple Lens Option No
  • Image Notation Yes
  • File Formats .is2, .bmp, .jpg
  • Thermal and Visible Light Blending Yes
  • Removable Memory Card Yes
  • Drop Tested Yes
  • Articulating Lens No
  • Picture In Picture Yes
  • Visual Light Resolution 5.0 Mpx