IQ FORCE (O2, LEL, CO/H2S DUOTOX) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IQ FORCE (O2, LEL, CO/H2S DUOTOX)

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTIQ-XWY-B-NA
  • Mfr. Model # IQ-XWY-B-NA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Depth 2-5/8"
  • Battery Type Lithium-Ion
  • Includes IQ Force(TM), Power Supply, Tubing, Test Cap, Hose, Charger
  • Width 3-1/4"
  • Height 4-3/4"
  • Gas Type Multi-Gas Detector
  • Display LCD
  • Alarm Setting Visual, Audible, Vibrating
  • Housing Colour Black and Yellow
  • Resolution LEL: 1%CH4: 0.05%O2: 0.1%H2S: 0.1% or 1 ppmCO: 1 ppm
  • Battery Life 2 Years
  • Operating Temp. Range 0 Degrees F - 110 Degrees F (-18 Degrees C - 43 Degrees C)
  • Sensor Range LEL: 0 - 99%CH4: 0 - 5%O2: 0 - 30% by VolumeH2S: 0 - 100 ppmCO: 0 - 999 ppm
  • Alarm Type High, Low, TWA, STEL, Custom
  • Detects H2S, CO, O2, LEL