Skip Content
IQ FORCE (H2S) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

IQ FORCE (H2S)

BW TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWTIQ00H-B-NA
  • Mfr. Model # IQ00H-B-NA
  • UNSPSC # 46171613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Battery Type Lithium-ion
  • Depth 2-5/8"
  • Gas Type Multi-Gas Detector (Single Gas Configuration)
  • Height 4-3/4"
  • Includes IQ Force(TM), Power Supply, Tubing, Test Cap, Hose, Charger
  • Alarm Setting Visual, Audible, Vibrating
  • Width 3-1/4"
  • Display LCD
  • Housing Colour Black and Yellow
  • Resolution 0.01% or 1 ppm
  • Sensor Range 0 - 100 ppm
  • Interchangeable Sensors Yes
  • Battery Life 2 Years
  • Detects H2S
  • Alarm Type High, Low, TWA, STEL, Custom

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list