Skip Content
IPS FITTING SAVER,1 IN,SCHEDULE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

IPS FITTING SAVER,1 IN,SCHEDULE 80

WHEELER-REX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38L033
  • Mfr. Model # 38L033
  • UNSPSC # 23151901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • For Use With Schedule 80 Pipe
  • Item IPS Fitting Saver
  • Application Cleanly Removes Pipe From Glued Joints So That A New Pipe Can Be Inserted Without The Need For A Coupler Or Expansion Fitting, Also Removes Threads From Fittings
  • Capacity 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list