IPHONE 5 PROTECTOR CASE WHITE/BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IPHONE 5 PROTECTOR CASE WHITE/BLACK

PELICAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PLCCE1150I51A313
  • Mfr. Model # CE1150I51A313
  • UNSPSC # 13111309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

ProGear Protector Series. Elastomeric copolymer rubber interior absorbs shock and impact, cover wraps over screen edge for 360 degree protection. Smooth outer shell slides easily into pockets and bags. Size is 5.25 inch by 2.71 inch by 0.51 inch.

Technical Specs

  • Colour Matte White/Matte Black/Matte White
  • Material Polymer
  • Item Phone Case
  • Fits Model iPhone 5
  • Fits Brand Apple

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list