IPHONE 5 DEFENDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

IPHONE 5 DEFENDER

OTTERBOX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRLIPH5DEFENDER
  • Mfr. Model # IPH5DEFENDER
  • UNSPSC # 27112809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Product Details

Heavy-duty protection from rough treatment. Defends against drops, dust and damage without taking away from the iPhone's features. Triple-layer protection: a high-impact polycarbonate inner shell, durable outer silicone skin and a built-in screen protector.

Technical Specs

  • Features Multi-Layer Protection
  • Colour Black
  • Item Cell Phone Case
  • Fits Model iPhone 5
  • Fits Brand Apple
  • Material Polycarbonate/Silicone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list